Select Country and Language Canada / French
Changer de pays
FLUKE-561 | FLUKE

FLUKE | FLUKE-561 | Contact Thermometer: Fluke 561 Infrared and Contact Thermometer

  • Réf. fabricant FLUKE-561 | 2558118
  • PART #368033
Type: TRACERS
Description

IR Thermometer with K-type thermocouple capability Lighten up your toolbox. The Fluke 561 IR and contact thermometer, combines the temperature measurement functions that industrial, electrical, and HVAC/R professionals need, all in one tool. It measures both infrared and contact temperature, replacing several other test tools. It's fast, efficient, and easy to use, saving you valuable time and effort. With the Fluke 561 infrared thermometer, you can also take contact and ambient temperatures in the way that"s best for you. Use the IR thermometer to measure hot, moving, electrically energized, and hard-to-reach objects instantly. Check motors, insulation, breakers, radiant heating, pipes, corroded connections, and wires. Plus, scan ducts, and other hard-to-reach objects from the floor-leave your ladder in the truck. You can use the Fluke 561's handy flexible pipe probe, or plug in any industry standard type K mini connector thermocouple probe you already own to take super-heat or internal temperatures.
IR thermometer for quick measurements up close, or at a distance, without a ladder Contact thermometry capability, compatible with all standard mini-connector type K thermocouples, preserves your investment in thermocouples Fabric hook-and-loop fastener pipe probe for superheat and sub-cooling and other contact and ambient measurements Single-point laser sighting Temperature range of -40 C to 550 C (-40 F to 1022 F) covers most industrial and residential applications Easy emissivity adjustment (Lo, Med, Hi) for measuring pipes and other shiny materials more accurately Lightweight (just 12 ounces/340 grams) and portable Very easy to use Efficient-no need to shut down equipment when making IR measurements MIN, MAX, and DIF functions help you quickly identify problems Scan large areas or small objects quickly and efficiently

Caractéristiques
  • 561 IR thermometer
  • K-Type thermocouple
  • Hard carrying case
  • 2 AA batteries
  • Users manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires