Select Country and Language Canada / French
Changer de pays
FLUKE-787 | FLUKE

FLUKE | FLUKE-787 | Fluke 787 ProcessMeter(tm)

  • Réf. fabricant FLUKE-787 | 619913
  • PART #371791
Type: DIGITAL MULTIMETERS
Description

Double Your Power A maintenance and calibration tool that will be at home in every instrumentation technician's tool box,the Fluke 787 ProcessMeter(tm) combines a DMM and a Loop Calibrator in one rugged, handheld tool, for about what you would expect to pay for a loop calibrator alone. Based on the trusted Fluke 87 DMM, the 787 adds the ability to measure, source, and simulate dc loop current with 0.05% accuracy and 1 microamp resolution.
DMM and loop calibrator in one tool Clear LCD with backlight; 4,000 counts (30,000 counts for dc current) Externally accessible battery for easy battery changes. 1000V overload protection on V, ohms, frequency. 150V overload protection on mA, backed up by 440 mA 1000V fuse. 25% Manual Step plus Auto Step and Auto Ramp on mA output. Fluke combined the DMM you trust with the loop calibrator you need. The Fluke 787 ProcessMeter(tm) puts a complete troubleshooting solution in the palm of your hand. Get in touch with more information, faster and easier with the newest member of the Fluke 80 Series, the 787 ProcessMeter. The 787 gives you the measurement capabilities you expect from our rugged, reliable DMMs plus the ability to source, simulate, or measure dc current with 1 microamp resolution and accuracy of 0.05%. Put it all together and you have the ideal tool for troubleshooting and calibrating current loop applications. So if you're tired of always tracking down a calibrator, lugging around two tools and switching back and forth, get the single best solution for doubling your power. The 787 ProcessMeter from Fluke. Here's the power the 787 ProcessMeter(tm) puts into your hands. Precision 1000V, 440 mA digital multimeter Measure ac and dc volts, ac and dc current, resistance, continuity, and frequency 0.1% dc voltage accuracy 0.05% dc current accuracy, 1 'A resolution to 30 mA Simultaneous mA and % of scale readout True rms ac voltage measurement to 1 kHz Frequency measurement to 20 kHz Min/Max/Average/TouchHold/Relative modes Diode test and continuity beeper DC current source/loop calibrator 20 mA current source/simulator Simultaneous mA and % of scale readout Manual step (25%, coarse, fine) plus auto step and auto ramp Safety Conformance Meets 1000 volt EN61010-1 CAT III standards.

Caractéristiques
  • Measure ac and dc volts, ac and dc current, resistance, continuity, and frequency
  • 0.1% dc voltage accuracy
  • 0.05% dc current accuracy, 1 A resolution to 30 mA
  • Simultaneous mA and % of scale readout
  • True rms ac voltage measurement to 1 kHz
  • Frequency measurement to 20 kHz
  • Min/Max/Average/TouchHold/Relative modes
  • Diode test and continuity beeper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires