Select Country and Language Canada / French
Changer de pays
FLUKE-789 | FLUKE

FLUKE | FLUKE-789 | Fluke 789 ProcessMeter(tm) with 250 Ohm HART resistor

  • Réf. fabricant FLUKE-789 | 1633984
  • PART #371790
Type: DIGITAL MULTIMETERS
Description

Double Your Power The Fluke 787 was the first tool to combine a DMM and a loop calibrator to give process technicians double the power in one tool. Now it"s even better, the range is extended with the new Fluke 789 the ultimate loop calibration multimeter. The Fluke 789 has a 24-Volt loop supply reducing the need for taking a separate power supply when doing offline transmitter testing. And with its built-in, selectable 250-Ohm Hart resistor, it also eliminates the need to carry a separate resistor with you. Now process technicians can do a lot more while carrying a lot less.
Features of the Fluke 789 24 V Loop power supply Very large dual display Enhanced backlight with 2 brightness settings 1200 Ohm drive capability on mA source HART mode setting with loop power and a built-in 250 ohm resistor 0% and 100 % buttons to toggle between 4 and 20 mA sourcing for a quick span check Externally accessible fuses for easy replacement Infrared-port to process data in FlukeView Forms (V2.1) software Fluke 789 features that are also included in the Fluke 787 Precision 1000 V, 440 mA True-RMS digital Multimeter 0.1% dc voltage accuracy 0.05% dc current accuracy Frequency measurement to 20 kHz Min/Max/Average/Hold/Relative modes Diode Test and Continuity Beeper Simultaneous mA and % of scale readout 20 mA DC current source / loop calibrator / simulator Manual Step (100%, 25%, Coarse, Fine) plus Auto Step and Auto Ramp Externally accessible battery for easy battery changes Safety Conformance Meets 1000 Volt EN61010-1 CAT III standards and 600 Volt EN61010-1 CAT IV standards.

Caractéristiques
  • AC72 Alligator Clips
  • Four AA 1.5 V alkaline battery (installed)
  • TL71 Safety-Designed Test lead Set
  • Users Manual and Quick Reference Guide
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires