Select Country and Language Canada / French
Changer de pays
FLUKE-9040 | FLUKE

FLUKE | FLUKE-9040 | Fluke 9040 Phase Rotation Indicator

  • Réf. fabricant FLUKE-9040 | 2435050
  • PART #316104
Type: TRACERS
Description

Phase rotation indicator with high voltage capability for industrial applications The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
3 phase indication Indication of phase rotation Clear LCD display No battery required

Caractéristiques
  • 3 self-retaining test probes (black)
  • alligator clip
  • user manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires