Select Country and Language Canada / French
Changer de pays
FLUKE-971 | FLUKE

FLUKE | FLUKE-971 | Fluke 971 Temperature Humidity Meter

  • Réf. fabricant FLUKE-971 | 2418208
  • PART #358583
Type: TRACERS
Description

Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971.The Fluke 971 is invaluable for facility m aintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.
Backlit dual display of humidity and temperature Measures dew point and wet bulb temperatures 99 record storage capacity Ergonomic design with belt clip and protective holster Quick-response capacita nce sensor Compact and lightweight (188 g/6.6 oz) Temperature range from -20 C to 60 C (-4F to 140 F) Relative humidity from 5 % to 95 % Min/Max/Avg Data hold Low battery indicator

Caractéristiques
  • Operation manual
  • 4 AAA alkaline batteries
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires