Select Country and Language Canada / French
Changer de pays
FM-PONTE-50 | FLUIDMESH NETWORKS INC

FLUIDMESH NETWORKS INC | FM-PONTE-50 | Point-to-Point Wireless Bridge Kit, 12 to 24 VDC Input, RJ45, 50 Mbps Throughput, 4.9 to 5.9 Gigahertz Frequency Band, 2:1 VSWR, 16.1 to 17.1 dBi Antenna Gain

  • Réf. fabricant FM-PONTE-50
  • PART #602705
Technology: MESH
Caractéristiques
  • Prodigy 2.0 Reliable Wireless Transmission for Mission Critical Applications
  • Upto 50 Mbps of Usable Throughput Even in High Interference Areas
  • Web Interface Configures, Monitors and Troubleshoots the Wireless Link
  • Easy Installation
  • Industrial Grade a Low Power Consumption
Infos techniques et normes

CE, FCC, RSS 210