Select Country and Language Canada / French
Changer de pays
FM4.2 | ELECTRO-VOICE

ELECTRO-VOICE | FM4.2 | Dual 4" 2-way Flush-mounted Loudspeaker System

  • Réf. fabricant FM4.2
  • PART #709065
Type: SPEAKER
Description

The EVID FM4.2 flush-mounted loudspeaker system is a complete two-way in-wall loudspeaker package. The package consists of a bezel assembly, grille, rear enclosure, 4" two-way loudspeaker coupled with a 4" passive radiator and an internal line-matching transformer. The loudspeaker features 4" lowfrequency cone and high-temperature voice-coil assembly along with a 4" long excursion passive radiator and titanium coated dome tweeter. The EVID FM4.2 loudspeaker utilizes a crossover network, centered at 3,600 Hz, that provides 16-dB-per-octave tweeter protection outside of its operating range. In addition the EVID FM4.2 features a comprehensive protection circuit to shield the woofer and tweeter drivers from excessive power levels. The EVID FM4.2 util izes a transformer that offers a selection of 1.75, 3.75, 7.5, 15 or 30 watts delivered to the loudspeaker system using either 70-V or 100-V lines. The wattage is selected via a convenient switch on the front baffle. The unit can also be operated as an 8-ohm speaker via the same front panel selector switch. The perforated grille is finished in semi-gloss white powder-coated enamel. The baffle and bezel is constructed from heat resistant ABS. The rear enclosure is constructed from zinc-plated, steel. The rear enclosure provides an optimum internal volume, ensuring extended low-frequency performance. It is constructed from heavy-gauge, rugged steel. The steel rear enclosure was optimized using FEA to virtually eliminate panel resonance. The entire enclosure is less than 4" deep providing an easy installation into nearly any tight wall or ceiling space. A rear cover, with provisions for a junction box fitting, provides access to a 4-pin terminal block that allows direct connection to the speaker and provides pass through to additional speakers. FM4.2 loudspeakers provide wide dispersion, high-efficiency, high-maximum output, ease of installation, and wide-range reproduction of music or voice.

Must be a reseller to purchase this product.

Caractéristiques
  • 4" two-way system with polypropylene diaphragm for reliable long-term operation
  • 4" passive radiator coupled to the woofer dramatically extends and smoothes the low frequency response
  • Extremely compact depth fits into tight spaces including walls and tight ceiling spaces
  • Titanium coated tweeter gives even uniform high frequency coverage
  • Full bandwidth overload protection
  • Front baffle wattage tap adjustment allows for easy level matching after installation
  • Easy 4 pin phoenix style terminals for quicinstallation
  • Integrated low loss matching transformer allows for either 70v/100v or 8 ohm operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires