Select Country and Language Canada / French
Changer de pays
FMC 2000 | FIRETIDE

FIRETIDE | FMC 2000 | FIRETIDE MOBILITY CONTROLLER FOR MOBILITY UPTO 256 MESH

  • Réf. fabricant FMC 2000
  • PART #448366
Device: WIRELESS CONTROLLER
Technology: MESH
Description

Firetide Mobility controller for mobility upto 256 meshes Includes Firetide Mobility controller equipment 4 10/100/1000 Mbps ports, one Ethernet RJ45 cable, Includes Power Supply Desktop Brick 12 V DC, 2 meter North America AC power cable

Caractéristiques
  • Firetide Mobility controller for mobility upto 256 meshes
  • Includes Firetide Mobility controller equipment 4 10/100/1000 Mbps ports,
  • one Ethernet RJ45 cable,
  • Includes Power Supply Desktop Brick 12 V DC,
  • 2 meter North America AC power c
Applications

The Firetide Mobility Controller is a software platform enabling advanced wireless infrastructure mobility. Working in concert with HotPort mesh nodes and HotView Pro network management software, Firetide Mobility Controller delivers high speed infrastructure mobility and seamless client roaming. With the Firetide Mobility Controller, Ethernet enabled devices such as network video cameras, Wi-Fi access points, RFID readers, and laptop computers maintain network connectivity while traveling at high speeds across multiple HotPort mesh networks and IP domains.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires