Select Country and Language Canada / French
Changer de pays
FMCI-PG1 | PELCO

PELCO | FMCI-PG1 | 1000 Mbps Media Converter

  • Réf. fabricant FMCI-PG1
  • PART #562217
Form Factor: MODULE
Type: CONVERTER
Description

Must be a reseller to purchase this product

Caractéristiques
  • Full-Duplex Transmission of 10/100/1000 Mbps Ethernet - 10Base-T/100Base-TX/1000Base-TX Electrical Port - 1000Base-FX Optical Port When Used with Suitable Small Form-Factor Pluggable (FSFP) Modules
  • Supports Auto negotiation and Automatic Medium Depende nt Interface/Medium Dependent Interface Crossover (MDI/MDI-X) Operation for Full-Duplex or Half-Duplex Operation
  • Supports Distances up to 120 km (74.5 mi) Using Interchangeable FSFP Modules for Compatibility with a Wide Range of Optical Fibers, Optical Connector Types, and Optical Transmission (Must Be Ordered Separately)
  • Designed to Meet NEMA TS 1/TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • LED Status Indicators for Monitoring All Critical and Normal Operating Parameters
  • Hot-Swappable Rack Modules
  • Stand-Alone or Rack-Mountable Modular Design
  • Compliant with IEEE 802.3 Sta
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires