Select Country and Language Canada / French
Changer de pays
FMDJW24 | PANDUIT

PANDUIT | FMDJW24 | Rack Mount Fiber Drawer 24 Port (For Japan Only)

  • Réf. fabricant FMDJW24
  • PART #255159
Fiber Count: 24
Description

Slide out drawer accepts up to 4 FAP or FMP Modular Panels. Rear of tray has pass through holes for rear cable entry. Dimensions: 1.69H (43mm) X 18.27W (464mm) X 11.18D (284mm)

Caractéristiques
  • Mount to standard EIA 19" rack rails
  • Standard front or angled front options
  • Use with Opticom(TM) Fiber Adapter Patch Panels to protect fibers and terminations
  • Can be used as a back box for select Mini-Com(TM) Patch Panels
  • Removable top cover provides access to connections, fibers, and slack storage in rear of tray
  • Multiple trunk cable entry locations provided on rear and sides of enclosure
  • Include fiber optic cable routing kit (grommets, cable ties, spools, strain relief bracket and ID/caution labels) for various cable management solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires