Select Country and Language Canada / French
Changer de pays
FMR-500E-BEIGE-G | ELECTRO-VOICE

ELECTRO-VOICE | FMR-500E-BEIGE-G | Bodypack System Includes: G Band WT-500 Transmitter, FMR-500 Receiver, RE97 MiniMic Headworn in Light Beige, Rack Mount Kit for Single/Dual Mount

  • Réf. fabricant FMR-500E-BEIGE-G
  • PART #708485
Description

The FMR-500 brings professional features and performance to the small and medium sized wireless microphone installs that are so popular today. One touch Auto ClearScan selects the clearest channel in the clearest group of compatible channels in just se conds with the push of one button. The new HT-500 programmable handheld microphone transmitter is the smallest Telex has ever built and it has a screw-on battery cover that also hides the controls, and an LCD display. Choose the EV N/D 767a dynamic mic rophone or the EV RE410 condenser microphone for high quality vocal performance. The WT-500 bodypack transmitter features a cell phone style beltclip, dual latching battery door, and a TA4 connector with a wide variety of lapel and headworn microphone options. The combination of sound and RF features are hard to beat at twice the price.

Must be a reseller to purchase this product.

Caractéristiques
  • Up to 10 systems can operate simultaneously from the pre-set groups of channels in one operating band. Groups of 16 coordinated channels between the two bands are also pre-set
  • Advanced ClearScan and one touch Auto ClearScan automatic group and channel selections, for quick and easy system setup
  • Completely programmable in 25kHz steps across 28MHz for 1112 possible frequencies
  • Backlit receiver LCD display shows the Group/Channel, Frequency, transmitter battery status, diversity operation, and RF and Audio level meters
  • Balanced XLR audio output for Microphone or Line level signals and a 1/4 inch line level jack to match any application
  • Fourth generation Posi-Phase diversity and advanced audio circuits provide maximum range and professional sound quality
  • Includes single and dual rack mount hardware with front mount antenna cables
  • "Smart" battery circuit means there is no way to put the battery in wrong
  • Tone Code plus Amplitude squelch with one button on/off
  • Three year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires