Select Country and Language Canada / French
Changer de pays
FMR | BOGEN

BOGEN | FMR | FM background music/music-on-hold tuner

  • Réf. fabricant FMR
  • PART #235757
Description

The Bogen FMR Model is an economical FM radio/receiver especially designed to provide background music over a paging system or supply music-on-hold to a telephone system. The unit has 1 W and line-level outputs to facilitate connection to a variety of paging/telephone systems including an amplified speaker.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Economical background music/music-on-hold source
  • Choice of 1 W output for music-on-hold or line output for background music
  • Automatic frequency control (AFC) prevents signal drift
  • Uses 12 V DC or 24 V DC power supply (not included)
  • Wall-mount design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires