Select Country and Language Canada / French
Changer de pays
FMTPFCT | PANDUIT

PANDUIT | FMTPFCT | MPO Female Connector Cleaning Tool

  • Réf. fabricant FMTPFCT
  • PART #357067
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Reel type MPO* connector cleaning tool for cleaning MPO* female connectors (without pins).

Caractéristiques
  • All tools feature a dry cloth cleaning system with an ultra clean micro-fiber cloth that captures debris and contamination
  • Anti-static cloth minimizes additional debris from being attracted to connector surfaces
  • Densely woven, robust cloth doesn't fray or leave fibrous materials behind
  • Easy-to-install replacement reels are available for reel type MTP* connector cleaning tools (FMTPFCT and FMTPMFCT) for continuous cleaning without the need for tool replacement
  • QuickNet(TM) Cassette MTP* Connector Cleaning Tool is designed to clean MTP* connectors inside QuickNet(TM) Cassettes, adapters, faceplates or bulkheads
  • QuickNet(TM) Cassette MTP* Connector Cleaning Tool's unique design enables cleaning of male (with pins) or female (without pins) MTP* connectors
  • All tools and refills can be used to clean 400 MTP* or MPO connectors