Select Country and Language Canada / French
Changer de pays
FOB2-02 | SIEMON COMPANY

SIEMON COMPANY | FOB2-02 | Fiber Outlet Box, White Gang White

  • Réf. fabricant FOB2-02
  • PART #232904
Category: FIBER
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 12
Wiring: FIBER
Description

Siemon's low-profile Fiber Outlet Box (FOB2) is the optimal solution for bringing fiber to the desk. The FOB2 offers a well-defined method for managing fiber cabling at the work area by providing a connection point for up to 12 fibers (or 6 coaxial) connectors utilizing slide-in bezels. A single gang faceplate is mounted to the FOB2 base and accommodates up to six MAX modules or two CT couplers.

Caractéristiques
  • Low Profile Slim, tapered design hugs the wall, minimizing disturbance
  • Easy Access Cover snaps on and off of the base. Screw holes are provided (concealed beneath identification labels) to secure cover to base, if desired
  • Extended Cover Version Conceals and protects the externally mated fiber connectors
  • Fiber Managers Angled/arched slots in fiber managers fully retain the fibers strands while facilitating loading
  • Slide-in Adapter Bezels Allow for easy installation and removal and are polarized to assure that adapter keyways are always facing up
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires