Select Country and Language Canada / French
Changer de pays
FOSTCDR | B+B SMARTWORX

B+B SMARTWORX | FOSTCDR | RS-232/422/485 To Multimode Fiber Converter

  • Réf. fabricant FOSTCDR
  • PART #523502
Type: PROTOCOL CONVERTER
Description

Model FOSTCDR industrial serial to multimode fiber optic converter, provides the most versatile connection possible between any asynchronous full or half-duplex serial equipment. In addition to direct point-to-point connectivity, it is capable operating in a multi-drop mode. This allows one serial device to communicate with up to 31 other devices around a fiber optic ring. Since the FOSTCDR supports mixed serial standards, you can replace other converters and isolators and add the EMI/RFI immunity inherent to fiber optic communications.

Caractéristiques
  • Data rates up to 115.2 kbps
  • 4 km (2.5 mi) range
  • 10 to 30 V DC input voltage
  • Wide operating temperature
  • 2000V, 2-way isolation
  • Modbus ASCII/RTU compatible
  • EMI/RFI protection
  • TD, RD and Power LED's
Applications

The FOSTCDRx line of fiber optic converters are suitable for standard
industrial installations. These converters extend data communications up to 4 km (2.5 mi) and provide two-way optical isolation on the input and output lines.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires