Select Country and Language Canada / French
Changer de pays
FOSTCDRI | B+B SMARTWORX

B+B SMARTWORX | FOSTCDRI | Triple Isolated RS-232/422/485 To Multimode Fiber Converter

  • Réf. fabricant FOSTCDRI
  • PART #523503
Type: PROTOCOL CONVERTER
Description

Model FOSTCDRI is B&B Electronics' premium industrial serial to multimode fiber optic converter. Its rugged design is UL approved and certified for Class 1/Division 2 industrial environments. It extends data communications up to 4km (2.5 miles). It provides three-way optical isolation on the input, output and power lines.

Caractéristiques
  • Data rates up to 115.2 kbps
  • 10 - 48 V DC input power range
  • Wide operating temperature
  • 2,000V, 3-way optical isolation
  • Modbus ASCII/RTU compatible
  • EMI / RFI protection
  • UL Class 1/Division 2
  • Inverted fiber state option (Model FOSTCDRI- and Power LED's
Applications

Easy to install and configure, it has a 12-position DIP switch on the bottom to configure RS-422/485 parameters. Serial data and power cables connect to removable terminal blocks. ST connectors are used for the fiber.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires