Select Country and Language Canada / French
Changer de pays
FOSTCDRI-PH-MC | B+B SMARTWORX

B+B SMARTWORX | FOSTCDRI-PH-MC | Triple Isolated RS-232/422/485 To Multimode SC Fiber Converter

  • Réf. fabricant FOSTCDRI-PH-MC
  • PART #523504
Type: PROTOCOL CONVERTER
Description

The FOSTCDRI-PH-xx series are premium heavy industrial serial to fiber optic converters. Designed for rugged industrial environments, they have been put through most exacting compliance testing in the industry. Meeting IEC 61850-3 and IEEE 1613 requirements, they are suitable for installation in electrical substations. These specifications are more stringent than the NEMA TS1/TS2 requirements for transportation applications. Powerful isolation protects equipment and data from damaging ground loops and surges. Additional isolation on the power supply circuits adds a third degree of protection.

Caractéristiques
  • IEEE-61850-3, IEEE-1613
  • NEMA TS2 (FOSTCDRI-PH-MT)
  • Multi or Single-mode, ST or SC Versions
  • -40C to 85C operating temperature
  • Rugged, IP30 Metal Panel Mount Case
  • 50G Shock, 4G Vibration
  • 2kV Triple Isolation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires