Select Country and Language Canada / French
Changer de pays
FP0200S/L | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | FP0200S/L | Indala Prox, Readers, Embedded, CEM,MID,SERIAL,120",CABLE

  • Réf. fabricant FP0200S/L
  • PART #581827
Caractéristiques
  • Indala FlexSecur technology for the Industry's most secure proximity readers - exclusive Indala FlexSecur password-protected security between card and reader screens out unauthorized cards prior to sending access control data to the host system
  • Superior format control for the most application choices - Indala products offer card formats of up to 172 bits, and readers configurable for wiegand, magstripe, and serial output formats
  • Indala mid-range series readers are part of an expansive product portfolio that meets every proximity reader requirement - the HID Indala proximity portfolio includes classic, mullion/slim, wallswitch, mid-range, long-range, and heavy-duty keypad readers for every application
  • The mid-range reader can be mounted on both U.S. style single and double gang back boxes
  • The larger size reader gives a longer read range than the HID Indala mullion or wallswitch readers, while offering the same modern design in a variety of bezel choices
  • Stylish readers are available in many attractive, "snap-on" bezel styles and colors
  • All readers are fully potted and have weatherproof electronics assemblies, making them suitable for internal and external applications
  • Standard, independently controllable audio tone is not tied to LED function
  • Wiegand or magnetic stripe (clock and data) output easily interfaces with most existing access-control panels
  • The ProxSmith programmer system and application programming interface puts flexibility and convenience in the hands of OEM and security professionals, with the ability to quickly program a card or reader on site, users no longer need to rely on the factory for custom formatted cards or readers, plus, the ProxSmith programmer system delivers the high level of security you expect from the HID Indala product line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires