Select Country and Language Canada / French
Changer de pays
FP200 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | FP200 | SpecSeal Firestop Plug sized for 2 in. (51 mm) opening/sleeve

  • Réf. fabricant FP200
  • PART #423692
Type: FIRE STOP
Description

SpecSeal Series FP Intumescent Firestop Plugs are designed for temporary or permanent sealing of single or grouped cables and blank openings through common construction such as concrete or gypsum board. SpecSeal Series FP Intumescent Firestop Plugs are soft, supple foam plugs molded from polyurethane. Plugs are conveniently sized to fit 2 or 4 in. (51 or 102 mm) diameter openings or sleeves fabricated from electrical metallic tubing (EMT). The intumescent plugs expand when exposed to heat to quickly close off around combustible jacketed cables.

Caractéristiques
  • Fast and easy installation - no special tools required
  • Intumescent - expands in all directions for a tough, tight seal
  • Reinstallable - easy retrofitting of cables
  • Red color - for easy identification and inspection
  • Soft and resilient foam - conforms to cable surfaces
  • Smoke resistant - superior air leakage ratings
  • Convenient - sized for 2 in. (51 mm) and 4 in. (102 mm) EMT or conduit sleeves
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires