Select Country and Language Canada / French
Changer de pays
FPKEY-NSSS-0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | FPKEY-NSSS-0000 | Indala Prox, Credentials, KEYTAG UNPROGRAMMED

  • Réf. fabricant FPKEY-NSSS-0000
  • PART #581936
Dimensions: 2.0" X 1" X 0.25" (APPROX.)
Frequency: 125 KHZ
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Caractéristiques
  • As with other Indala credentials, the FlexKey is compatible with all Indala readers, and can be easily encoded with the Indala ProxSmith programmer and toolkit
  • This RF programmable, 125 kHz tag offers a consistent read range and is unaffected by body shielding or variable environmental conditions.
  • The passive, no-battery design allows for an infinite number of reads
  • Compatibility - works with HID Indala 125 kHz readers. It can also be used interchangeably with other Indala credentials
  • High security - utilizes Indala FlexSecur technology, data encryption, 172 user definable bits, password protection, and security between card and reader
  • Rugged and durable design - able to withstand harsh environments, the FlexKey has doublesealed construction. Inner electronics are fully encapsulated in epoxy. Outer body is an ultra-sonic welded, polycarbonate material
  • Attractive design and color - designed to complement the Indala curve and wave product lines
  • Customizable, the surface can be customized with company logos
  • Two points of authentication - the reader first authenticates the credential. After validation, the reader passes the credential's information to the host system for authentication. If the reader does not validate the credential, no information is passed
  • Expanded credential information - use the 172 bits to code employee's office location, grade level, department location, or any other pertinent credential information
  • Custom file number - 0000 - no artwork
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires