Select Country and Language Canada / French
Changer de pays
FPMXI-CSSCNAA-0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | FPMXI-CSSCNAA-0000 | Credentials, Cards, FLEX ISO MIFARE 1K COMBO NO/MAG.CSTM.FORMAT

  • Réf. fabricant FPMXI-CSSCNAA-0000
  • PART #581938
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: MULTIPLE FORMATS
Frequency: 13.56 MHZ
Memory: 1K BITS
Product Type: ISO CARD FOR PRINTING
Read Format: MULTI-TECHNOLOGY
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: NOT SLOTTED
Caractéristiques
  • Proven, reliable technology - offers extremely consistent read range. Unaffected by body shielding or variable environmental conditions, even when close to keys and coins
  • Multiple memory types - available in MIFARE 1K and 4K
  • True credit card thickness - use with all direct image and thermal transfer printers
  • Long life - passive, no-battery design allows for an infinite number of reads
  • Durability - Strong, flexible and resistant to damage
  • Photo ID compatible - print directly to the card with a direct image or thermal transfer printer. Slot punch vertically for easy use
  • PVC card surface - card is optimized for dye sublimation printing
  • Customizable - specify your own text or graphics artwork
  • Thin: 0.030 Inch card can be carried with credit cards in a wallet or purse. Use with a strap and clip as a photo ID badge
  • Many ordering options - including magnetic stripe, external card numbering, vertical slot punch, custom artwork, and contact smart chip module
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires