Select Country and Language Canada / French
Changer de pays
FPTAG-NSSS-0002 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | FPTAG-NSSS-0002 | Indala Prox, Credentials, FLEX TAG GRAY 125K Hz COIL

  • Réf. fabricant FPTAG-NSSS-0002
  • PART #581952
Color: GREY
Dimensions: APPROX. 1.3" DIA. X .07" THICK
Frequency: 125 KHZ
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Caractéristiques
  • As with Indala cards, the FlexTag is compatible with all Indala readers, and can be easily encoded with the Indala ProxSmith programmer and toolkit
  • This RF programmable, 125 kHz tag offers a consistent read range and is unaffected by body shielding or variable environmental conditions
  • The passive, no-battery design allows for an infinite number of reads and has a lifetime warranty against defects in materials and workmanship
  • Compatibility - works with HID Indala 125 kHz readers. It can also be used interchangeably with other Indala credentials
  • High security - utilizes Indala FlexSecur technology, data encryption, 172 user definable bits, password protection, and security between card and reader
  • Two points of authentication - the reader first authenticates the credential. After validation, the reader passes the credential's information to the host system for authentication. If the reader does not validate the credential, no information is passed on to the host system
  • Reliability - consistent read range is unaffected by body shielding or most environmental conditions
  • Custom file number - 0002 - no artwork
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires