Select Country and Language Canada / French
Changer de pays
FQ6-12-10 | PANDUIT

PANDUIT | FQ6-12-10 | 12-Fiber SFQ Fiber Cassette OM1 62.5µm 6 Duplex LC to 1 MPO Standard Method A

  • Réf. fabricant FQ6-12-10
  • PART #428557
Connector Type: LC - MPO
Fiber Type: OM1
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber pre-terminated MPO* rear mount cassette provides low insertion loss of 1.0 dB max. per fiber; 62.5/125µm (OM1) fiber.

Caractéristiques
  • Patent pending, modular cassette design - One form factor cassette for copper and fiber offers design flexibility and easy maintenance and upgrade, enabling a unified, highly scalable pre-terminated solution
  • High-density design - Maximizes density with up to 96 fiber connections in 1RU for efficient utilization of rack space combination of design features provides lower total cost of ownership
  • MTP 12-fiber connector - Provides reduced overall insertion loss with low channel to channel variability for improved channel link loss performance
  • 100% Tested - Verified optical performance provides consistent high performance and reliability for improved network integrity
  • Pre-terminated modular cassette system - Provides improved reliability and quick deployment to reduce installation time and cost
  • QuickNet(TM) product identification - Data label on each product includes port identification and Q.C. number for quick identification and 100% traceability
Spécifications
  • Duplex Fiber Optic Cassette
  • Fiber Type: Multimode
  • Fiber Count: 12
  • Connector Type: (6) LC Duplex Adapters to (1) Male MTP
  • Material: Zirconia Ceramic
  • Sleeve Type: Split
  • Fiber Compatibility: OM1 62.5/125 um
  • Return Loss: >=20 dB
  • Insertion Loss: 1.0 dB Maximum
  • Adapter Color: Electric Ivory
  • Dimension: 5.1 Inch Length x 4.2 Inch Width x 0.8 Inch Height (129 mm x 106 mm x 21 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires