Select Country and Language Canada / French
Changer de pays
FQCRCM | PANDUIT

PANDUIT | FQCRCM | Quicknet Cassette Rear Cable Manager

  • Réf. fabricant FQCRCM
  • PART #417434
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

QuickNet(TM) Cassette Rear Cable Manager. Manages up to one meter for each of 16 MPO* Interconnect Cables in support of QuickNet SFQ Cassettes, QuickNet HDQ Cassettes, or QuickNet MPO Cassettes.

Caractéristiques
  • Rear mounting design - Provides easy access to fiber cable; rear mounting design conserves data center floor space by reducing or eliminating the need for horizontal cable managers; occupies less than 1 RU space
  • Fiber management spools - Improved fiber protection, ease of maintenance and enhanced cable management; manages rear fiber cable slack and provides for fiber cable routing guide; fiber management spools organize cables for optimum finished appearance
  • Modularity -offers flexibility by accomodating QuickNet MTP interconnect cable and traditional fiber cable; for use with QuickNet SFQ series MTP fiber optic cassettes, QuickNet HDQ series high density fiber optic cassettes and QuickNet pre-terminated cable assemblies with cassettes
  • Mounts to standard EIA 19 Inch racks
  • Manages up to one meter of slack for each of 16 MTP interconnect cables in support of QuickNet SFQ cassettes, QuickNet HDQ cassettes or QuickNet MTP cassettes
  • Serves as a strain relief and slack management device
  • Intended for Panduit 2-post racks only
  • Not intended for 4-post racks, server cabinets or network cabinets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires