Select Country and Language Canada / French
Changer de pays
FR6X4YL6 | PANDUIT

PANDUIT | FR6X4YL6 | Channel, 6" x 4" (150mm x 100mm), 6 FT., FiberRunner, Yellow

  • Réf. fabricant FR6X4YL6
  • PART #224964
Components: CHANNEL
Fiber Duct H x W: 4" X 6"
Finish: YELLOW
Type: CABLE ROUTING / WIRING DUCT
Caractéristiques
  • Robust, large capacity 6x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) Couplers and Brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Spécifications
  • Channel
  • Material: PVC
  • Color: Yellow
  • System Type: 6x4 FiberRunner Channel
  • Internal Area: 11.95 Sq Inch
  • Dimension: 6 ft Length x 6.58 Inch Width x 4.44 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires