Select Country and Language Canada / French
Changer de pays
FR85011AMSTR | PELCO

PELCO | FR85011AMSTR | Digital 1310 nm/850 nm Video/Bi-directional Data Multimode Fiber Receiver, ST Connector

  • Réf. fabricant FR85011AMSTR
  • PART #368472
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: RECEIVER
Description

Digital 1310nm / 850nm Video / Bidirectional Data Multimode Fiber Rx, ST Connector

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 8-Bit Digitally Encoded Video for High-Quality Video Transmission over a Single Fiber
  • Bidirectional Data Channel That Supports RS-232, RS-422, RS-485 (2-wire/4-wire), Manchester, Bi-Phase, and Coaxitron Communication
  • Patent-Pending Transmission Technology Allowing Coaxitron Control at Full-Distance Capabilities
  • Integrated Wavelength Division Multiplexing (WDM) in a Single Fiber
  • Multimode Fiber Support for Distances up to 6 km
  • Single-Mode Fiber Support for Distances up to 46 km
  • Exceeds All Requiremts for the RS-250C Medium-Haul Transmission Specification
  • Compatible with NTSC, PAL, and SECAM Video Standards
  • Meets NEMA TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • No Performance Adjustments Required
  • 12 V DC or 24 V APower Supply Stand-Alone and Rack-Mountable Modular Design
  • LED Indicators for Monitoring of Signal Status, Laser Status, Data Activity, and Operating Power
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires