Select Country and Language Canada / French
Changer de pays
FRHC6YL6 | PANDUIT

PANDUIT | FRHC6YL6 | Channel Cover, Hinged, Snap-On, 6" x 4" (150mm x 100mm), 6 FT., FiberRunner, Yellow

  • Réf. fabricant FRHC6YL6
  • PART #224968
Components: COVERS
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Caractéristiques
  • Robust, large capacity 6x4 system ideal for use with large cable counts
  • Multiple spillout options provide versatility to mate to various equipment and rack configurations
  • QuikLock(TM) Couplers and Brackets reduce system installation time dramatically
  • Channel, covers, fittings and other non-metallic system components made from V-0 flame class rated material
  • Compatible with all sizes of Panduit(TM) FiberRunner(TM) and Panduit(TM) Fiber-Duct(TM) Routing Systems, cable management, and racks
  • Compliant with the applicable tests in Telcordia GR-63-CORE Network Equipment Building Systems (NEBS) Level 3
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
Spécifications
  • 6x4 Snap-On Hinged Cover
  • Material: PVC
  • Color: Yellow
  • Dimension: 6 ft Length x 0.78 Inch Height (1.8 m x 19.7 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires