Select Country and Language Canada / French
Changer de pays
FRI 2082-BLK | ELECTRO-VOICE

ELECTRO-VOICE | FRI 2082-BLK | Dual 8 in. 2-way Full-range Loudspeaker, Black

  • Réf. fabricant FRI 2082-BLK
  • PART #708869
Type: SPEAKER
Description

This speaker remains one of our most popular choices for speech reinforcement, for under balcony and on-wall locations in permanent installations, and as a high-quality monitor system. Dual 8" drivers in a tuned enclosure are matched to a 1" titanium c ompression driver with a 100Åã x 100Åã Constant Directivity horn. The FRI-2082 comes with a mounting bracket for horizontal or vertical orientation, while the FRI-28LPM has non-skid rubber mounting feet to make it more appropriate for stage monitoring.

Must be a reseller to purchase this product.

Caractéristiques
  • Ultra-compact LF-optimized vented enclosure
  • 1-inch HF driver on Constant-directivity horn
  • 100º H x 100º V coverage pattern
  • Low-profile slanted design
  • Versatile 45º aiming angle for under-balcony, on-wall, and stage monitoring applications
  • Mounting bket included (FRi-2082 only)
  • Two 3/8-inch suspension points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires