Select Country and Language Canada / French
Changer de pays
FRRA-S4A-860-43P | BLONDER TONGUE

BLONDER TONGUE | FRRA-S4A-860-43P | Fiber Optic Receiver/RF Distribution Amplifier, 47-860 MHz, Single-mode, 1310/1550 nm, FC/APC Conn.

  • Réf. fabricant FRRA-S4A-860-43P | 7419
  • PART #390127
Description

The FRRA is a fiber optic receiver module integrated with a rack mounted broadband distribution amplifier (RMDA). The FRRA is used as a launch amplifier in a coaxial distribution sub-system fed from a single-mode broadband fiber network. The FRRA's optical receiver section provides exceptional CNR performance at low optical input levels. This feature is also a cost saving one, since it permits the use of lower power optical transmitters. The FRRA has a RF bandwidth of 860 MHz, and features power doubling hybrid amplifier technology for high RF output levels and low distortion. The FRRA operates with the FIBT Series of transmitters as well as those from other leading manufacturers.

Caractéristiques
  • LED For Optical Input Status
  • Gain and Slope Controls
  • Exceptional CNR Performance At Low Optical Input Levels
  • 860 MHz Power Doubling Hybrid
  • Optical Input Power Jack Scaled 1V/mW
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires