Select Country and Language Canada / French
Changer de pays
FRUPS4X4BL | PANDUIT

PANDUIT | FRUPS4X4BL | Fitting, Up Spout, 4" x 4" (100mm x 100mm), FiberRunner, Black, Cover Sold Separately

  • Réf. fabricant FRUPS4X4BL
  • PART #307970
Components: FITTINGS
Finish: BLACK
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Description

Allows cable to be directed upward out of the channel deployed directly below racks and cabinets in underfloor installations. Provides 2" (50.8mm) bend radius. Snaps directly onto the channel and can be positioned to allow cables to be laid in. A 1" (2 5.4mm) top bezel is included. Other fittings can be installed for specific applications including FTR4X4BL and FIDT4X4BL.

Caractéristiques
  • Spill-overs allow safe transition from horizontal to vertical runs
  • 2" (50.8mm) bend radius control
  • Transition to channel, slotted channel, and corrugated loom tubing
  • For other standard colors replace suffix YL (Yellow) with OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires