Select Country and Language Canada / French
Changer de pays
FS-DM-POLE | SENTRY360

SENTRY360 | FS-DM-POLE | Pole Mount Adapter - Requires FS-DM-WALL (FullSight 10K/14K)

  • Réf. fabricant FS-DM-POLE
  • PART #613230
Mounting Type: POLE
Type: CAMERA MOUNT
Description

The FS-DM-POLE is a pole mounting adapter for the FS-DM-WALL that has been manufactured to work with the FS-DM-DOME and the FS-DM-DOME-HB housing accessory to provide indoor and outdoor mounting options for the Pro Series 360º cameras.