Select Country and Language Canada / French
Changer de pays
FS41DC | CABLOFIL

CABLOFIL | FS41DC | FASTRUT connector 50/pk.

  • Réf. fabricant FS41DC
  • PART #281408
Components: ACCESSORIES
Material: STEEL
Type: WIRE BASKET
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • FASTRUT attaches tray to strut without bolts and nuts or tools.
  • Reduces installation time.
  • Install FASTRUT on outer wires of tray and both sides of the strut.
  • 2 required for tray 12 in. or smaller.
  • 3 required for tray 18 in. or larger.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires