Select Country and Language Canada / French
Changer de pays
FS752TP | NETGEAR

NETGEAR | FS752TP | 48-port 10/100BASE-TX Smart switch with PoE (24 PoE ports) and four SFP-based Gigabit Ethernet uplink ports

  • Réf. fabricant FS752TP
  • PART #353915
Device Technology: 100BASET
No Exp Modules/Slots: 3-4
Number of Ports: 25-48
Type of Device: STANDALONE SWITCH
Description

PoE optimizes the installation and power management of IEEE 802.3af Standard-based network devices such as access points, VoIP phones and IP-based surveillance cameras. PoE reduces installation costs and frees your wireless deployment from restrictions due to power outlet locations.

Caractéristiques
  • Dynamic routing and QoS capabilities enable VoIP and videoconferencing
  • Power over Ethernet (802.3af PoE), with redundant power supply port
  • All 24- and 48- RJ45 ports automatically negotiate to the highest speed and support Auto Uplink technology to make the right link
  • Full lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires