Select Country and Language Canada / French
Changer de pays
FS85011AMST | PELCO

PELCO | FS85011AMST | Single Channel Transmitter Fiber for Spectra: Multimode Fiber Support

  • Réf. fabricant FS85011AMST
  • PART #392979
Product Type: FIBER TRANSMITTER
Description

Single Channel Fiber for Spectra

Caractéristiques
  • Designed for Use in Spectra III and Spectra IV Domes and in the ExSite Explosion proof Positioning System
  • 8-Bit Digitally Encoded Video for High-Quality Video Transmission over a Single Fiber
  • Bidirectional RS-422 Data Channel or Coaxitron Communication
  • Patent-Pending Transmission Technology Allowing Coaxitron Control at Full-Distance Capabilities
  • Compatible with the FR85011A/FR85011 Fiber Receiver
  • Integrated Wavelength Division Multiplexing (WDM) in a Single Fiber
  • Multimode Fiber Support for Distaes up to 6 km
  • Single-Mode Fiber Support for Distances up to 46 km
  • Laser Diode for Transmission of Optical Signals
  • Exceeds All Requirements for the RS-250C Medium-Haul Transmission Specification
  • Compatible with NTSC, PAL, and SECAM Video Standards
  • Norformance Adjustments Required
  • LED Indicator for Monitoring of Signal Status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires