Select Country and Language Canada / French
Changer de pays
FTAC-1A1000W00000 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | FTAC-1A1000W00000 | White Single-mode 900µm Cable, Thermal Adhesive Coated (TAC) Fiber System, Hotmelt Adhesive Coat, 100 FT. Spool

  • Réf. fabricant FTAC-1A1000W00000
  • PART #548916
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 1
Fiber Type: OS1 SINGLE-MODE
Fire Rating: GENERAL PURPOSE
Description

CommScope's thermal adhesive coated (TAC) fiber system provides fast, flexible and nearly invisible installation of fiber cable within a home or business.

Utilizing a lightweight, portable handheld fiber tool and 900 micron fiber microcable with integrated adhesive, installers are able to quickly and easily install fiber around baseboard, windows and trim work.

When turned on, the handheld device triggers the heat-activated adhesive in the fiber - allowing the fiber to bond continuously to the surface area as it is applied.

This part is discontinued by the supplier.

Caractéristiques
  • Microcable fiber adheres to surface area with heat activation
  • Ergonomic, battery-operated handheld fiber dispenser tool
  • Removable sleeve on handheld device enables quick disengagement of fiber cable
  • Available in 300, 500 and 1000 foot cable spools
Avantages
  • Fiber bonds consistently to common surface types in any indoor environment
  • Does not require messy caulking, staples or brackets
  • Same tool / cabling can be leveraged for any indoor installation
  • Installed cable almost undetectable to the casual observerReduced bend radius fiber technology is less susceptible to attenuation loss as a result of handling and tight bends
  • Microcable compatible with field installable connectors, or can be fusion spliced into the network
  • Cordless, portable - fiber dispenser tool travels anywhere
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires