Select Country and Language Canada / French
Changer de pays

GREENLEE | FTF540-100 | Fishtape, Fiberglass-.175 in. X 100 ft.

  • Réf. fabricant FTF540-100 | 540-100
  • PART #309083
  • Non-conductive fiberglass tape with patented low-frictioncoating for faster and easierfishing
  • Perfect for fishing in conduit with wire or cable present
  • Advanced comfort handle grip reduces fatigue
  • Superior rapid tape pay-out and rewind
  • Smaller Fish Eye with offset bend for improved fishing ability
  • Improved low profile tip for easy fishing through all sizes of conduit
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridges for no slip handling10~ Replaceable tips11~ Exclusive, unique, lightweight reel for easy positive feed out and rewind12~ Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspendedceilings and under floors13~ Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling
  • Accessory: 35919 1/8 in. (3 MM) Pulling Eye, 35930 3/16 in. (4.7 MM) Pulling Eye
  • Application: For Installation Of Telecommunications And Data Communication Cables in. Overhead Plenums,Above Suspended Ceilings And Under Floors And For Fishing in. Condui t With Wire Or Cable Present
  • Diameter: 0.175 in. (4.400 mm)
  • Length: 100.000 ft. (30.500 M)
  • Material: Fiberglass
  • Reel Type: Lightweight
  • Replacement Part: R540-100 Replacement Fiberglass Tape - 100 ft. X 11/64 in. (NO CASE)
  • 10565 Pulling Eye Repair Kor 11/64 in. (4.3 MM) Diameter Fish Tapes (Includes: Pulling Eye And Adhesive)
  • 35750 Accessory Kit For 3/16 in. (4.78 MM) Fish Tapes (Includes Flexible Pullin
  • Sub Brand: MagnumPRO
  • Tensile Strength: 300.000 lb. (1.300 KN) MaximumDesign Strength
  • Type: n Conductive
  • Weight: 3.400 lb. (1.500 KG)
  • Width: 11/64 in. (4.300 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires