Select Country and Language Canada / French
Changer de pays
FTK1300 | FLUKE NETWORKS

FLUKE NETWORKS | FTK1300 | Multimode Fiber Verification Kit with FT120 FiberViewer - Includes SimpliFiber Pro optical power meter, 850/1300 multimode source, VisiFault VFL, FT120 FiberViewer, FindFiber Remote ID source, & case; SC, ST, & LC power meter adapters.

  • Réf. fabricant FTK1300 | 3326771
  • PART #381296
Type: POWER METERS
Description

Multimode Fiber Verification Kit with FT120 FiberViewer - Includes SimpliFiber Pro optical power meter, 850/1300 multimode source, VisiFault VFL, FT120 FiberViewer, FindFiber Remote ID source, and carrying case; SC, ST, and LC power meter adapters.

Caractéristiques
  • Single-port, simultaneous dual-wavelength feature completes testing in half the time and saves measurements from both wavelengths into one record
  • Additional 1490 and 1625 nm wavelengths extends product use to broader applications
  • CheckActive feature emits an audible tone and displays an icon when a live fiber is detected, eliminating the need to set up a measurement
  • FindFiber remote ID enables one individual to quickly identify cable connections or routings (especially useful at patch panels), eliminating the need for multiple technicians on opposite ends of a fiber link to match color combinations
  • Min/Max capability automates precision tracking of intermittent power fluctuations
  • Large internal memory save 1000 results which enables continuous testing and recording
  • LinkWare cable test management software helps to analyze test results and create professional test reports
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires