Select Country and Language Canada / French
Changer de pays
FTK1350 | FLUKE NETWORKS

FLUKE NETWORKS | FTK1350 | Multimode Fiber Verification Kit with FT500 FiberInspector Mini - Includes SimpliFiber Pro optical power meter, 850/1300 multimode source, VisiFault VFL, FT500 FiberInspector Mini, FindFiber Remote ID source, & carrying case; SC, ST, & LC adapters.

  • Réf. fabricant FTK1350 | 3326767
  • PART #381297
Type: POWER METERS
Description

The Fluke Networks FTK1350 SimpliFiber Pro Multimode Verification Kit is a Full-Featured Inspection and Multimode Verification Kit for contractors and network technicians who install and maintain multimode premises networks. Use this kit to verify opti cal loss and power levels at 850 and 1300 nm, inspect fiber end-faces, locate cable faults, connector problems, and polarity issues. This kit offers a variety of inspection options to meet your fiber verification, inspection, and cleaning needs all hou sed in a professional, rugged carrying case.

Caractéristiques
  • Fiber optic cable test kit with SimpliFiber Pro meter, multimode light source, and other devices for verification and inspection of cabling in multimode fiber networks
  • SimpliFiber Pro optical power meter with multimode light source measures power and loss using dual-wavelength testing, which simultaneously transmits 850 and 1300 nm wavelengths
  • VisiFault VFL traces fibers, checks continuity and polarity, and helps find breaks, connectors, and splices in multimode and single-mode fiber FiberInspector mini video microscope magnifies to 200X for inspecting multimode and single-mode fiber end-faces to check for contamination or damage
  • Kit includes accessories for the FiberInspector, a FindFiber remote ID, power meter adapters (SC, ST, and LC), a USB interface cable, LinkWare software, a SimpliFiber Pro product manuals CD, a carrying case, and instructions
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires