Select Country and Language Canada / French
Changer de pays
FTS438-240 | GREENLEE

GREENLEE | FTS438-240 | Fishtape, Steel-240 ft.

  • Réf. fabricant FTS438-240 | 438-20
  • PART #247523
Type: CABLE PULLERS
Caractéristiques
  • Oil-tempered spring steel for excellent fishing performance
  • Dirt-free tape finish keeps hands cleaner during use
  • Advanced comfort handle grip reduces fatigue
  • Superior rapid tape pay-out and rewind
  • Smaller Fish Eye with offset bend for improved fishinability
  • Improved low profile tip for easy fishing through all sizes of conduit
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridgefor no slip handling
  • Available in 50 ft. (15.2 m), 65 ft. (19.8 m), 125 ft. (38.1 m) and 240 ft. (73.2 m) lengths
  • 1/8 in., 1/4 in. and flat steel profiles to accommodate different fishing situations
Spécifications
  • Accessory: R438B Swivel Ball Head for use on 1/8 in. Steel Fish Tapes, R438-BM Ball Tip Male Half, 439-1 12 in. (305 MM) Flexible Fish Tape Leader, 439-2 12 in. (305 MM) SPEED FLEX Leader (solder joints)
  • Application: For Excellent Fishing Performance
  • Length: 240.000 ft. (73.200 M)
  • Material: Steel
  • Replacement Part: RS438-240 Replacement Steel Tape - 240 ft. (NO CASE), 10051 8-1/2 in. Case/Handle Replacement Kit, 10052 12 in. Case/Handle Replacement Kit
  • Sub Brand: MagnumPRO
  • Tensile Strength: 400.000b. (1.700 KN) Maximum Design Strength
  • Weight: 8.500 lb. (3.900 KG)
  • Width: 1/8 in. (3.200 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires