Select Country and Language Canada / French
Changer de pays
FUMS-FFX2TX2 | PELCO

PELCO | FUMS-FFX2TX2 | Unmanaged Switch, 4 Port, 100 Mbps, 2 Fiber, 2 Copper, SFP Sold Separately

  • Réf. fabricant FUMS-FFX2TX2
  • PART #562298
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 1-4
Type of Device: STANDALONE SWITCH
Caractéristiques
  • 10/100 Mbps Ethernet - 10Base-T/100Base-TX Electrical Port - 100Base-FX Optical Port
  • Electrical Port Supports Auto negotiation for 10 Mbps or 100 Mbps, Full-Duplex or Half-Duplex Data
  • Optical Port Supports 100 Mbps Full-Duplex Data
  • Automatic Medium Deendent Interface/Medium Dependent Interface Crossover (MDI/MDI-X) Operation
  • Designed to Meet NEMA TS 1/TS 2 and Caltrans Traffic Signal Control Equipment Environmental Standards
  • Uses Interchangeable Small Form-Factor Pluggable (FSFP) Modules for Specific Fiber Type, Distance, and Connector (Must Be Ordered Separately)
  • Voltage Transient Protection on All Power and Signal Input/Output Lines Provides Protection from Power Surges and Other Voltage Transient Events
  • LED Status Indicators for Monitoring All Critical and Normal Operating Parameters
  • Hot-Swappable Rack Modules
  • Stand-Alone or Rack-Mountable Modular Design
  • Compliant with IEEE 802.3 Standards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires