Select Country and Language Canada / French
Changer de pays
FVFLPC-1.25SMY | PANDUIT

PANDUIT | FVFLPC-1.25SMY | 8 in. Patch Cord for OptiCam Termination Tool, Visual Fault Locator, Universal, 1.25mm, Single-mode, Ferrule Connectors (LC), Replacement Part

  • Réf. fabricant FVFLPC-1.25SMY
  • PART #382945
Type: FIBER
Description

Patch cord for all OptiCam 1.25mm ferrule connectors (LC).

Caractéristiques
  • For termination of all Panduit(TM) OptiCam(TM) Pre-Polished Connectors
  • OptiCam(TM) Termination Tool simplifies tooling and termination, and virtually eliminates operator error by providing visual indication of proper termination after the cam step has been completed
  • No adhesive or electricity required for termination
  • Include installation instructions and stripping templates for all Panduit(TM) OptiCam(TM) Pre-Polished Connectors; also available on www.panduit.com