Select Country and Language Canada / French
Changer de pays
FVR10 | COMNET

COMNET | FVR10 | Video Receiver with Manual Gain Control, MM, 1 Fiber

  • Réf. fabricant FVR10
  • PART #404713
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The ComNet(TM) FVR10 video receiver detects an AM video signal on one multimode optical fiber. The receiver utilizes Manual Gain Control and is compatible with the ComNet FVT11M and the FVT20 transmitters. Plug-and-play design ensures ease of installat ion requiring no electrical or optical adjustments. Bi-color (Red/Green) LED indicators confirm equipment operating status. These units are interchangeable between stand-alone or card mount configurations.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Receiver
  • NTSC, PAL, SECAM compatible
  • Manual Gain Control
  • Full color compatibility
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Bi-Color (Red/Green) indicator to monitor system performance
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires