Select Country and Language Canada / French
Changer de pays
FVR1001M1 | COMNET

COMNET | FVR1001M1 | Digitally Encoded Video Receiver, 10-bit, MM, 1 Fiber

  • Réf. fabricant FVR1001M1
  • PART #437581
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The ComNet FVT/FVR100 series video transmitter and video receiver units utilize 10-bit digital encoding and decoding for true broadcast-quality video transmission that exceeds the requirements of EIA RS-250C for short-haul video transmission. These env ironmentally hardened units provide transmission of video over one multimode or single-mode optical fiber, and are ideal for use in unconditioned roadside or out-of-plant installations. As the level of video performance is so high, the FVT/FVR 100 seri es is ideally suited to networks employing multiple physical layers where video degradation may be a problem. These units are completely transparent to and universally compatible with any NTSC, PAL, or SECAM CCTV camera systems. Plug-and-play design en sures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Ideally suited to networks requiring multiple physical layers where video degradation may be a problem
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires