Select Country and Language Canada / French
Changer de pays
FVR1021M1 | COMNET

COMNET | FVR1021M1 | Digitally Encoded Video Receiver/Data Transmitter, 10-bit, MM, 1 Fiber

  • Réf. fabricant FVR1021M1
  • PART #437579
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSCEIVER
Description

The ComNet FVT/FVR1021 series video transmitter/receiver and data transmitter/receiver supports the simultaneous transmission of short-haul quality 10-bit digital video and return data over one multimode or single-mode optical fiber. This module is universally compatible with major CCTV camera manufacturers and supports RS-232 and RS-422 data interfaces. The FVT/FVR1021 allows the user to set the data through a switch on the unit. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit Digital Video Transmission
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Full Color Compatibility
  • Exceeds RS-250C Short-Haul quality
  • Supports RS-232 and RS-422 data interfaces
  • Supports Manchester and bi-phase data
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Integrated WDM for greater product reliability
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Distances up to 69 km (43 miles) without repeaters
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Automatic resettable fuses on all power lines
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires