Select Country and Language Canada / French
Changer de pays
FVR109AM1VICON | COMNET

COMNET | FVR109AM1VICON | Digitally Encoded Video Receiver/Data Transceiver, MM, 1 Fiber, In-dome Module, Vicon

  • Réf. fabricant FVR109AM1VICON
  • PART #598330
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR109A1Vicon are a video transmitter/receiver and data transceiver series that supports the simultaneous transmission of short haul quality 10-bit EIA RS-250C digitally encoded video and bi-directional data over one multimode or single-mode optical fiber. The FVT109A1Vicon is designed to be internally mounted in and powered by the Vicon Dome camera. It supports Vicon Vicoax(TM) "up-the-coax" data transmission, achieving distances of 600m and bi-directional serial camera control. Packaged in the exclusive ComNet ComFit housing, the full-size receiver units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • Supports Vicon Vicoax(TM) up-the-coax systems
  • 10-bit digitally encoded video
  • 1 bi-directional data channel
  • Distances up to 30 miles (48 km)
  • Exceeds all requirements for RS-250C short-haul transmission: True broadcast 10-bit digitally encoded videperformance
  • Vicoax distance to 600m (2000 ft.)
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mecanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • FVR109A(M)(S)1Vicon is a hot-swappable rack module
  • FVR109A(M)(S)1Vicon is interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires