Select Country and Language Canada / French
Changer de pays
FVR10D1ES | COMNET

COMNET | FVR10D1ES | Digitally Encoded Video Receiver + Bi-directional Data, Up-the-Coax + Fast Ethernet, SM, 1 Fiber

  • Réf. fabricant FVR10D1ES
  • PART #598345
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Path: 1 WAY
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR10D1E series video transmitter/receiver and data transceiver and the FVT10D1EM mini transmitter and data transceiver support the simultaneous transmission of short haul quality 10-bit EIA RS-250C digital video with one bi-directional data channel plus one 10/100 Mbps fast Ethernet port. The modules are universally compatible with major CCTV camera manufacturers and supports RS232, RS422 and 2 or 4-wire RS485 data interfaces and most data protocols. It also supports "up-the-coax" da ta transmission from most major manufacturers. Packaged in the exclusive ComNet ComFit housing, the FVT/FVR10D1E standard size units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit digital video transmission
  • One bi-directional data channel
  • One 10/100 BASE-T/TX fast Ethernet port
  • IEEE 802.3 compliant
  • Automatic MDI/MDI-X crossover
  • Exceeds all requirements for RS-250C short-haul transmission: True broadcast video performance
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Certified to the requirements of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Distances up to 30 miles (48 km)
  • 8 Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • FVT/FVR10D1E(M)(S) is a hot-swappable rack module
  • FVT/FVR10D1E(M)(S) is interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires