Select Country and Language Canada / French
Changer de pays
FVR10M | COMNET

COMNET | FVR10M | Mini Video Receiver with Manual Gain Control, MM, 1 Fiber

  • Réf. fabricant FVR10M
  • PART #404717
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The ComNet(TM) FVR11 video receiver detects an AM video signal on one multimode fiber optic cable. The receiver utilizes Automatic Gain Control (AGC) and is compatible with the ComNet FVT11M and the FVT20 transmitters. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Receiver
  • NTSC, PAL, SECAM compatible
  • Full range Automatic Gain Control (AGC)
  • Voltage transient protection on all power and signal input output lines provides unconditional protection from power surges and other voltage transient events
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Bi-Color (Red/Green) Video Present indicator
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires