Select Country and Language Canada / French
Changer de pays
FVR11M | COMNET

COMNET | FVR11M | Mini Video Receiver with Automatic Gain Control, MM, 1 Fiber

  • Réf. fabricant FVR11M
  • PART #404718
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The ComNet(TM) FVR11M video receiver detects an AM video signal on one multimode fiber optic cable. The receiver utilizes Automatic Gain Control (AGC) and is compatible with the ComNet FVT11M and the FVT20 transmitters. Plug-and-play design ensures eas e of installation requiring no electrical or optical adjustments. Bi-color (Red/Green) LED indicators confirm equipment operating status. These units are only available in stand-alone configurations.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Receiver
  • NTSC, PAL, SECAM compatible
  • Full range Automatic Gain Control (AGC)
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Bi-Color (Red/Green) Video Present indicator
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires