Select Country and Language Canada / French
Changer de pays
FVR1MI | COMNET

COMNET | FVR1MI | HDMITM Digital Interface multimode Fiber Link with HDCP / EDID / CEC, Receiver

  • Réf. fabricant FVR1MI
  • PART #404730
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Strand #: 1
Description

The ComNet(TM) FVT/FVR(X)MI[/M] features an HDMI(TM) fiber link for uncompressed high-resolution bi-directional communication with full HDCP copyright protection, EDID and CEC connection functionality. The high-resolution signal is transmitted over one multimode fiber using multiple wavelengths up to 1000m. Resolutions of up to 1080p60 are supported. HDCP encryption is not affected or compromised by the FVT/FVR(X)MI units. The FVT/FVR(X)MI[/M] transmits pixel-for-pixel images and full 24-bit scan rate with no contouring or bit reduction. This unit is fully compatible with HDMI(TM) compliant sources and monitors, supporting all possible horizontal and vertical sync configurations. The CEC support provided by these units allows the user to communicate with up to ten CEC-enabled devices connected via HDMI(TM). The FVT/FVR(X)MI[/M] transmits up to 8 channels of uncompressed audio at sample sizes of 16-bit, 20-bit and 24-bit, with sampling rates of 32 kHz, 44.1 kHz, 48 kHz, 88.2 kHz, 96 kHz, 176.4 kHz and 192 kHz.

This series also supports any IEC 61937-compliant compressed audio stream, such as Dolby Digital and DTS, and up to 8 channels of one-bit DSD audio, as used on SA CD/Super Audio CDs, and at rates up to four times that of Super Audio CD, and lossless compressed audio streams such as Dolby True HD and DTS-HD Master Audio. A locking screw prevents the connectors from accidental disconnection. Packaged in either a small stand-alone housing or the exclusive ComNet ComFit housing, the FVT/FVR(X)MI standard size product may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • Supports up to 1080p60
  • Scalable to HDMI Version 1.3a - 16 bit color
  • Bi-directional communication for HDCP copyright, EDID and CEC functionality
  • HDCP encoding remains intact and unmodified
  • Fully uncompressed, 100% transparent, No Frame Dropping
  • Mounting Options:
  • Small stand-alone package (FVT/FVR1MI/M)
  • Optional ComNet model C1 rack
  • 1 RU racking system available
  • Locking cable connector
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires