Select Country and Language Canada / French
Changer de pays

COMNET | FVR22/LV | Dual Video Receiver with Automatic Gain Control, MM, 2 Fiber with Video Loss Relay

  • Réf. fabricant FVR22/LV
  • PART #598311
Circuit Type: FIBER
Fiber Type: MULTI MODE
Path: 2 WAY
Signal Format: DIGITAL
Strand #: 2

The ComNet(TM) FVR22 dual video receiver detects two independent AM video signals in one module on two independent multimode fiber optic cables. The module is not a multiplexer. The unit incorporates a "Loss of Video" relay for each channel. Upon loss of video signal or optical fiber break, the normally closed relay opens.The module is ideal for smaller CCTV installations and the rack mount version can be used to double the fixed video capacity of the C1 rack for up to 28 independent video channels per card cage. The modules utilize Automatic Gain Control (AGC). The receiver is compatible with the ComNet FVT11M and the FVT20 dual video transmitter. Plug-and-play design ensures ease of installation. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

  • AM Video Receiver
  • NTSC, PAL, SECAM compatible
  • Full range Automatic Gain Control (AGC)
  • Loss of Video Contact Relay
  • Two independent receivers in one model
  • Full color compatibility
  • Can be used to double the fixed video capacity of a C1 card cage
  • Plug-and-Play design for ease of installation
  • No in-field electrical or optical adjustments required
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Bi-Color (Red/Green) indicating LED to monitor system performance
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Automatic resettable fuses on all power lines
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires